Shop All Drill Bit Sets
Century Drill & Tool
13pc. 135 Degrees Drill Bit Set
Mfr # 88715
Zoro # G4076445
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #23
- Finish - Machining Duotone
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 88715
- Zoro # G4076445
- UPC # 081838887155
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #23 |
Details
Drill Bit Grouping | Drill Bit Set |
Finish - Machining | Duotone |
Number of Pieces | 13 |
Item | High Speed Steel Drill Bit,13 Pc Set |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
High Speed Steel Drill Bit,13 Pc Set, Drill Bit Size #23, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Piece Locking Pliers Set Ergonomic Handle (1ECG5)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- E-Z UP Plastic Door with Zipper, Clear, Plastic (54740)
- CLEVELAND Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15124)
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set (22921)
- CENTURY DRILL & TOOL Cobalt Drill Bit 21Pc Set 1/16" To 3/8" By 32Nds (26321)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 6Pc 1/2" 5/8" 3/4" 7/8" 1" Overall Length 6" (38606)
- CENTURY DRILL & TOOL 21pc. 135 Degrees Drill Bit Set (88721)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- CLE-LINE 29PC 3/8 Reduced Shank General Purpose Jobber Dril Set Cle-Line 1900 Steam Oxide HSS 1/16-1/2x1/64 (C21159)
- Century Drill & Tool Drill Bit Sets