Shop All Impact Sockets
Century Drill & Tool
1/2" Drive Socket Adapter 4
Mfr # 66508
Zoro # G4075541
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2-1/2"
- Size 1/4" Hex Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 66508
- Zoro # G4075541
- UPC # 081838665081
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-1/2" |
Size | 1/4" Hex Shank |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Item | Socket Adapter |
Number of Pieces | 1 |
For Use With | High Torque and Standard Drivers |
Drive Type | Square |
Output Drive Type | Square |
Description
Impact Square Socket Reducer,1/2-3/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-12 (6848)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- DAYTON Hose Extension Kit (3AA36)
- TOOLFLEX One Hose or Cord Holder Accessory (3181-1)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50115)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Impact Sh (CMMT15857)
- PROTO SKT IMP 3/8DR 3/4 6PT (PO7224H)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4046D)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 36mm (84847)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- Century Drill & Tool Impact Sockets