Shop All Hole Saws
Century Drill & Tool
1/2" Diamond Hole Saw
Mfr # 05575
Zoro # G4091081
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05575
- Zoro # G4091081
- UPC # 081838055752
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 1/2" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Item | Diamond Hole Saw,1/2 in. |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,1/2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diablo 2-1/4in Demo Demon Carbide Teeth (DHS2250CTR)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Mid (3203.06)
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27T)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- CENTURY DRILL & TOOL 3/8" Diamond Hole Saw (05574)
- CENTURY DRILL & TOOL Hole Saw Diamond 1-1/2 (5583)
- CENTURY DRILL & TOOL Hole Saw Arbor Attached 4" (5864)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- Century Drill & Tool Hole Saws