Shop All Jobber Length Drill Bits
Century Drill & Tool
118 Deg. Jobber Length Drill Bit
Mfr # 47336
Zoro # G4077398
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #16
- Drill Bit Point Angle 118 Degrees
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 47336
- Zoro # G4077398
- UPC # 081838473365
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #16 |
Shank Dia. | 1/2" |
Details
Item | Economy SandD Drill Bit,9/16 in. |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Measurement System | Wire |
Description
Economy SandD Drill Bit,9/16 in., Drill Bit Size #16, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- MAKITA Planer Blade, Material HSS, 6 1/8" L, PK2 (D-70910)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- CENTURY DRILL & TOOL Charger Drill Bit, 11/32 in. (25422)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 23/32 in. (47346)
- CENTURY DRILL & TOOL Black Oxide Drill Bit, 9/32 in. (24218)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit 2pk. (24207)
- CENTURY DRILL & TOOL #3 Jobber Length Drill Bit (11403)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- Century Drill & Tool Drill Bits