Shop All Screw Machine Length Drill Bits
Century Drill & Tool
11/64 SCR MACH DRILL 12PK
Mfr # 17111
Zoro # G410995382
product price: $21.69
/pk 12, $1.81/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 17111
- Zoro # G410995382
- UPC # 81838171117
- Country of Origin China
- Category Screw Machine Length Drill Bits
Description
Stubby Drills, Fractional Screw Machine Length Drill Bits. Stubby Drills Are Manufactured From Quality, Industrial High Speed Steel. Special Heat Treatment, Results In Cutting Edges That Remain Sharp Longer When Drilling Tough Materials. 135 Degree Split Point, Ground From Solid Black Finish High Speed Steel. Anis Specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-1/32", 26mm (SM26)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 7' 9-1/2)
- WESTWARD Retaining Ring Plier Set, 0, 45, 90Deg, 12pc (33HD61)
- BIG GATOR TOOLS Standard STI-UNC V-TapGuide® (STI-UNC100SNP)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51804)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- OSG Screw Machine Drill Bit, 9.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599095)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48576)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70333)
- Century Drill & Tool Drill Bits