Shop All Pipe Wrenches
Century Drill & Tool
10" L 1-5/16" Cap. Aluminum Pipe Wrench
Mfr # 72605
Zoro # G0207497
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 1-5/16"
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 72605
- Zoro # G0207497
- UPC # 81838726058
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10" |
Details
Item | Pipe Wrench |
Jaw Capacity | 1-5/16" |
Handle Material | Aluminum |
Description
Aluminum Pipe Wrench, Lightweight Aluminum Bodies Offer The Same Durability And Usability As Heavy-Duty Steel Pipe Wrenches. Fully Milled Jaws Provide For A Strong Grip On The Object Being Turned.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 15 Piece 3/8" Drive 6 Point SAE Mechanics Tool Set (CSWS38SAE15)
- STEEL GRIP Rubber Mallet 32 Oz (2260099)
- EUROBOOR HSS Annular Cutter with Universal Shank, 11/16" x 1" (HCSU.11/16)
- URREA 8" L 1" Cap. Iron Heavy Duty Pipe Wrench (808HD)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- RIDGID 48 in L 6 in / 150 MM Cap. Wrench (31115)
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- SUPERIOR TOOL 38 in Internal Pipe Wrench Silver 1 pc (5238)
- GREAT NECK 14-In Pipe Wrench (PW14)
- Century Drill & Tool Wrenches