Shop All Circular Saw Blades
Century Drill & Tool
10", 60-Teeth Contractor Finishing Blade
Mfr # 10216
Zoro # G4092728
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 10216
- Zoro # G4092728
- UPC # 081838102166
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Contractor Finishing Blade,10 in.,60T |
Number of Teeth | 60 |
Description
Contractor Finishing Blade,10 in.,60T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- SURTEK Tap Wrench Handle 53234 (123903)
- ZORO SELECT Straight Flute Drill, Size 3/8, TiAlN (470-103750B)
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J07528L)
- CENTURY DRILL & TOOL Century Drill & Tool 4337 Hacksaw Blade High Speed Steel - 12 in. x 18T (4337)
- CENTURY DRILL & TOOL Circular Saw Blade Professional Wood Working 10 50T 5/8 Arbor Combo (10602)
- CENTURY DRILL & TOOL 5-1/2", 80-Teeth Plywood Circular Saw Blade (08253)
- CENTURY DRILL & TOOL 10", 42-Teeth Combination Circular Saw Blade (08213)
- CENTURY DRILL & TOOL Century Drill & Tool 9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo (9207)
- CENTURY DRILL & TOOL 6-1/2", 24-Teeth Contractor Combination Saw Blade (09467)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- Century Drill & Tool Power Saw Blades