Shop All Hole Saws
Century Drill & Tool
1" Diamond Hole Saw
Mfr # 05579
Zoro # G4091048
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror
- Tooth Material Diamond Grit
- Max. Cutting Depth 1/2"
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05579
- Zoro # G4091048
- UPC # 081838055790
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2" |
Saw Dia. | 1" |
Details
Primary Saw Application | Tile, Porcelain, Glass, Slate, Marble, Granite, Natural Stone, Fiberglass, Glass Block, Pottery, Mirror |
Tooth Material | Diamond Grit |
Impact Rated | No |
Item | Diamond Hole Saw,1 in. |
Hole Saw Product Grouping | Hole Saws |
Description
Diamond Hole Saw,1 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- CAL-VAN TOOLS HUB PULLER (CV94800)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- CENTURY DRILL & TOOL 1/4" Diamond Hole Saw (05572)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- CENTURY DRILL & TOOL 3-5/8" Bi-Metal Hole Saw Shark Tooth (05058)
- CENTURY DRILL & TOOL 3/8" Diamond Hole Saw (05574)
- CENTURY DRILL & TOOL 4" Bi-Metal Hole Saw Shark Tooth (05064)
- DRILL AMERICA 3-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3625)
- Century Drill & Tool Hole Saws & Cutters