Shop All Hole Saw Arbors
Century Drill & Tool
1-7/8" Hole Saw with Arbor
Mfr # 05830
Zoro # G4090908
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Hole Saw Product Grouping Hole Saws
- Saw Dia. 1-7/8"
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05830
- Zoro # G4090908
- UPC # 081838058302
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 1-7/8" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,1-7/8 in. |
Impact Rated | No |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | Variable Pitch |
Arbor Design | Built-In |
Tooth Material | High Speed Steel with Cobalt 8% |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Description
Holesaw with Arbor,1-7/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- KRAFT TOOL Heavy-Duty Steel Edger, 8" x 2" 3/8"R (CF527PF)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 7/16 in. Hex (05305)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- MILWAUKEE TOOL Centering Pin Arbor w/Detachable Drill Cap (49-57-0037)
- Century Drill & Tool Hole Saws & Cutters