Shop All Hole Saw Arbors
Century Drill & Tool
1-3/8" Hole Saw with Arbor
Mfr # 05822
Zoro # G4090941
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Max. Cutting Depth 1-7/8"
- Teeth per Inch Variable Pitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05822
- Zoro # G4090941
- UPC # 081838058227
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 1-3/8" |
Details
Item | Holesaw with Arbor,1-3/8 in. |
Impact Rated | No |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Teeth per Inch | Variable Pitch |
Tooth Material | High Speed Steel with Cobalt 8% |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Saws |
Description
Holesaw with Arbor,1-3/8 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04622)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- RELTON HS SERIES Relton Shank 3/8 x 3 Inch OAL, 1/2-13 TPI, 1/4 Inch Pilot Hole for 11/16 to 15/16 Inch Dia, 3-Flats (S-12)
- Century Drill & Tool Hole Saw Arbors