Shop All Hole Saw Arbors
Century Drill & Tool
1-3/4" Hole Saw with Arbor
Mfr # 05828
Zoro # G4090917
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Tooth Material High Speed Steel with Cobalt 8%
- Teeth per Inch Variable Pitch
- Application Portable Electric Drill Machines, Lathes and Milling Machines
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century Drill & Tool
- MFR # 05828
- Zoro # G4090917
- UPC # 081838058289
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 1-3/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,1-3/4 in. |
Impact Rated | No |
Tooth Material | High Speed Steel with Cobalt 8% |
Teeth per Inch | Variable Pitch |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Built-In |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Description
Holesaw with Arbor,1-3/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 4 3/4In Fine Strip18 To 30 Awg Magic (510AE)
- KEO Slotting Saw, 5/32" Cutter Thickness (MC3721-3X5/32X1-36T 105-09300)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- ELESA Fold-away handles, IR.620/90 S.D.26 (IR.620)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 7/16 in. Hex (05305)
- MILWAUKEE TOOL 12" x 7/16" Universal QUIK-LOK Extension (48-28-1040)
- Century Drill & Tool Hole Saw Arbors