Shop All Hole Saw Arbors
Century Drill & Tool
1-1/4" Hole Saw with Arbor
Mfr # 05820
Zoro # G4090950
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Saw Dia. 1-1/4"
- Teeth per Inch Variable Pitch
- Hole Saw Product Grouping Hole Saws
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05820
- Zoro # G4090950
- UPC # 081838058203
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Saw Dia. | 1-1/4" |
Max. Cutting Depth | 1-7/8" |
Details
Item | Holesaw with Arbor,1-1/4 in. |
Impact Rated | No |
Teeth per Inch | Variable Pitch |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Built-In |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Description
Holesaw with Arbor,1-1/4 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (8936)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- GS TOOLING ER40 Collet Chuck Nut Wrenches (337399)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 1/4 in. Hex (05301)
- CENTURY DRILL & TOOL 3/4" Hole Saw with Arbor, Shark Tooth (05812)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 3/8 in. Hex (05304)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- CENTURY DRILL & TOOL 1" Hole Saw with Arbor, Shark Tooth (05816)
- FORNEY Hole Saw Mandrel, Number 12 Pilot Drill and 7/16 in Shaft (20756)
- Century Drill & Tool Hole Saws & Cutters