Shop All Hole Saw Arbors
Century Drill & Tool
1-1/2" Hole Saw with Arbor
Mfr # 05824
Zoro # G4090935
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Max. Cutting Depth 1-7/8"
- Saw Dia. 1-1/2"
- Primary Saw Application Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic
- Tooth Material High Speed Steel with Cobalt 8%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century Drill & Tool
- MFR # 05824
- Zoro # G4090935
- UPC # 081838058241
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 1-1/2" |
Details
Item | Holesaw with Arbor,1-1/2 in. |
Impact Rated | No |
Primary Saw Application | Stainless Steel, Brass, Aluminum, Pipe Steel, Nail Embedded Wood, Hardwood, Plywood, Sheet Metal, Fiberglass, Plastic |
Tooth Material | High Speed Steel with Cobalt 8% |
Application | Portable Electric Drill Machines, Lathes and Milling Machines |
Hole Saw Product Grouping | Hole Saws |
Teeth per Inch | Variable Pitch |
Arbor Design | Built-In |
Description
Holesaw with Arbor,1-1/2 in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- ULTRA-DEX USA Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S32V MCLNR4)
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- HTI Double Edge Sharp Plastic Blades Pk (PB300)
- CENTURY DRILL & TOOL Hole Saw B-Arbor, 3/8 in. Hex (05304)
- CENTURY DRILL & TOOL 3-1/4" Hole Saw with Arbor (05852)
- CENTURY DRILL & TOOL 1" Hole Saw with Arbor, Shark Tooth (05816)
- CENTURY DRILL & TOOL 3-1/2" Hole Saw with Arbor (05856)
- CENTURY DRILL & TOOL 7/8" Hole Saw with Arbor, Shark Tooth (05814)
- CENTURY DRILL & TOOL Hole Saw A-Arbor, 7/16 in. Hex (05303)
- WESTWARD Arbor, Carbon Steel (29VU98)
- Century Drill & Tool Hole Saws & Cutters