Shop All Permanent Split Capacitor Blower Motors
Century
Direct Drive Blower Motor, 1/3, 1/8HP
Mfr # FD6002A
Zoro # G4326150
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Manufacturers Warranty Length 1 yr
- RPM Range 0-1,000
- No. of Speeds 4
- Mounting Stud Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FD6002A
- Zoro # G4326150
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Mounting Stud Length | 1 1/2 in |
Length Less Shaft | 5 3/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 8 7/8 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 5 3/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/2 in |
Lead Length | 36 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3, 1/8 HP, Nameplate RPM 825, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 2.01 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- BSC PREFERRED Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK67X 1 1/8 (BK67X 1 1/8)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- CENTURY 5-5/8in. Dia. Encl. Fan/Blower Motor (UH1016)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (FDL1036)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (752A)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (D1036)
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- Century Permanent Split Capacitor Blower Motors