Shop All Universal AC-DC Motors
Century
Definite Purpose
Mfr # F267V1
Zoro # G911930776
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Nameplate RPM 1,725
- Shaft Dia. 5/8 in
- Voltage 115/230V AC
- Frame 56Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # F267V1
- Zoro # G911930776
- UPC # 786674074805
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 15 1/8 in |
Shaft Length | 5 15/16 in |
Length Less Shaft | 9 1/16 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.4 A, 4.8 A, 56Z Frame, Usable @ 208V No, Usable @ 200V Yes, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 140 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Resilient Base, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932613Q, Pressure Line, 3 micron (ZX-932613Q)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/16 In (SDS1716)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (1125-4-100)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M034)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- Century Universal AC-DC Motors