Shop All Universal AC-DC Motors
Century
Definite Purpose
Mfr # CP1502L
Zoro # G111930705
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5
- Nameplate RPM 3,450
- Shaft Dia. 7/8 in
- Voltage 230V AC
- Frame Y56HZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CP1502L
- Zoro # G111930705
- UPC # 786674017222
- Country of Origin Mexico
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 2 5/16 in |
Overall Length | 14 1/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 19.7 A Full Load Amps, Y56HZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-12MP (4404-16-12)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JN, Neoprene (6JN)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- MARATHON Explosion Proof Motor, 0.33 HP, 1 phase, 1800 RPM, 115/208-230 V, 56 Frame, EPFC (G651A)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M277)
- Century Universal AC-DC Motors