Shop All Universal AC-DC Motors
Century
DC Motor
Mfr # DC144
Zoro # G211930285
product price: $4,416.99
/ea
Free Shipping & Returns
$4,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Voltage 180V DC
- Frame 145TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # DC144
- Zoro # G211930285
- UPC # 786674065506
- Country of Origin United States
- Category Universal AC-DC Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 20 1/4 in |
Overall Length | 22 5/16 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 3/8"-16 |
Shaft Length | 2 1/16 in |
Description
DC Permanent Magnet Motor, Not Applicable Phase, Motor Design Permanent Magnet DC, 3 HP, Nameplate RPM 1,750, Voltage 180V DC, 15 A Full Load Amps, 145TC Frame, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Frame Material Steel, Shaft Length 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke (HF3005)
- FENNER DRIVES V-Belt Idler Pulley, A Belt Type, 4 In O D (VA4001)
- BESTORQ Aftermarket replacement for TU11034 CISSEL BELT, A64 (A64)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JN, Neoprene (7JN)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- DAYTON Universal AC/DC Mtr, 1/10hp, 8000 RPM, 115V (2M037)
- DAYTON Universal AC/DC Mtr, 1hp, 10,000 RPM, 115V (2M191)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- DAYTON Universal AC/DC Mtr, 1/5hp, 10,000rpm, 115V (2M139)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M066)
- AMETEK Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V (5409-3-2)
- Century Definite Purpose Motors