Shop All Permanent Split Capacitor Condenser Fan Motors
This Product is Discontinued
Century
Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (Discontinued)
Mfr # FEH1076D
Zoro # G1486396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 3/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FEH1076D
- Zoro # G1486396
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Stud Size | #8-32 |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 6 in |
Length Less Shaft | 6 5/8 in |
Overall Length | 12 5/8 in |
Shaft Dia. | 1/2 in |
Lead Length | 6 in |
Mounting Stud Length | 7/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230/460V AC, 3.4/1.7 A Full Load Amps, 48Y Frame, Output Watts 560 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.