Shop All Permanent Split Capacitor Condenser Fan Motors
Century
Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz
Mfr # BDH1076
Zoro # G2002287
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,001-1,100
- No. of Speeds 2
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BDH1076
- Zoro # G2002287
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Overall Length | 12 5/8 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 6 3/16 in |
Stud Size | #8-32 |
Shaft Length | 6 7/16 in |
Lead Length | 27 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 1 5/8 in |
Bolt Circle Dia. | 5 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 460V AC, 2.2 A Full Load Amps, 48Y Frame, Output Watts 560 W, 60 Hz Hz, Replacement For Mfr. No. 3290, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY Coupling, Double Beam, Bore 5/8x5/8 In (ADB6 5/8x5/8)
- CARLISLE AP56 Super Blue Ribbon V-Belt (AP56)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- CENTURY Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (FS1016)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (C770V1)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FEH1026SF)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 (FE1056SU)
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (FE1028SF)
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- Century Permanent Split Capacitor Condenser Fan Motors