Shop All Permanent Split Capacitor Condenser Fan Motors
This Product is Discontinued
Century
Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (Discontinued)
Mfr # ORM5458
Zoro # G2592204
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3 to 1/6
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # ORM5458
- Zoro # G2592204
- Country of Origin India
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 11 11/16 in |
Shaft Length | 6 3/4 in |
Lead Length | 48 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 in |
Stud Size | #8-32 |
Mounting Stud Length | 15/16 in |
Bolt Circle Dia. | 5 1/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 to 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 2.0 A Full Load Amps, 48 Frame, Output Watts 250 W, 60 Hz Hz, Replacement For Mfr. No. 3221, 3458, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.