Shop All Permanent Split Capacitor Condenser Fan Motors
Century
Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz
Mfr # FS1016
Zoro # G1651246
original price:
$161.99
5% off
new price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/6
- RPM Range 1,001-1,100
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FS1016
- Zoro # G1651246
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Overall Length | 10 13/16 in |
Stud Size | #8-32 |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Lead Length | 27 in |
Length Less Shaft | 4 3/8 in |
Shaft Length | 6 7/16 in |
Bolt Circle Dia. | 5 3/16 in |
Mounting Stud Length | 1 5/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, 0.9 A Full Load Amps, 48Y Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M630 (7M630)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-5/8" (11S158)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (056C17D2072)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 1-Ph (FE1036SU)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FL1038)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 1-Ph (FEH1056SU)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 825 rpm (ORM5484BF)
- DAYTON Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (4M062)
- Century Condenser Fan Motors