Shop All Permanent Split Capacitor Condenser Fan Motors
Century
Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz
Mfr # OCC1026A
Zoro # G1913371
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OCC1026A
- Zoro # G1913371
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Length Less Shaft | 3 7/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.7 in |
Shaft Length | 3 1/4 in |
Overall Length | 7 1/8 in |
Lead Length | 50" |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.1 A, 48Y Frame, OEM Replacement Brand Carrier/BDP, Replacement For 5KCP39FGG262S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4140070)
- TRITAN Stock Plain Bore Bore Sprocket, 60 Chain Size, 3/4 Bore Dia., 17 # of Teeth (60B17H X 3/4 MPB)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- KINGFISHER Grease Fitting, 90Deg, 1/4-18, PK10 (2PA87)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FL1038)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- CENTURY Condenser Fan Motor, 1/2 HP, 825 rpm, 60 Hz (FE1058SF)
- CENTURY Condenser Fan Motor, 3/4 HP, 825 rpm, 60 Hz (C660V1)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (OCA1056)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (FE1026SF)
- Century Condenser Fan Motors