Shop All 3-Phase Condenser Fan Motors
Century
Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz
Mfr # FC3106F
Zoro # G3360007
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FC3106F
- Zoro # G3360007
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 1/16 in |
Overall Length | 15 7/16 in |
Lead Length | 5 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 11 3/8 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 200-230/460V AC, 5.6/2.8 A Full Load Amps, 48Y Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band/Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4 ID X 3/8 Od X 1 Oal Bronze Sleeve Bearing, Pk3 (BSB-040616X3)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SCJ 1 1/4)
- GAST Valve 48Fr Sp Af531 (AF531)
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (H567)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H1050AV1)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- Century Condenser Fan Motors