Shop All 3-Phase Condenser Fan Motors
Century
Condenser Fan Motor, 1-1/2HP, 1120rpm, 60Hz
Mfr # FC3156F
Zoro # G1414226
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,101-1,200
- No. of Speeds 1
- Voltage 200-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FC3156F
- Zoro # G1414226
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 1/16 in |
Overall Length | 15 7/16 in |
Body Dia. | 5 5/8 in |
Lead Length | 5 in |
Length Less Shaft | 11 3/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CW/CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Band Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 4 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,120, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 5.8/2.9 A, Ins. Class F, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- DAYTON Motor Dual Run Cap, 40/5 MFD, 440V, Oval (2MEA5)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- CENTURY Condenser Fan Motor, 850 rpm, 1-1/2 HP (H1054AV1)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (H567)
- CENTURY Condenser Fan Motor, 850 rpm, 1 HP (H1053AV1)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- SEALED UNIT PARTS CO. Supco, Universal Evaporator Fan Motor Kit (SM999)
- Century 3-Phase Condenser Fan Motors