Shop All Permanent Split Capacitor Condenser Fan Motors
Century
Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz
Mfr # FC1156F
Zoro # G1072391
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- RPM Range 1,001-1,100
- No. of Speeds 1
- Voltage 200-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # FC1156F
- Zoro # G1072391
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 16 in |
Body Dia. | 5 5/8 in |
Shaft Length | 4 1/16 in |
Lead Length | 5 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 1/2 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 200-230/460V AC, 7.0/3.5 A Full Load Amps, 48Y Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- AMETEK Vacuum Motor/Blower, Peripheral, 1 Stage, 1 Speed, Acustek (116271-00)
- FESTO Multiple Distributor QSLV3-1/4-10 (QSLV3-1/4-10)
- MILWAUKEE TOOL & EQUIPMENT Anvil 140 lb Solid Cast Steel (600140)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (FC1106F)
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- CENTURY Condenser Fan Motor, 1/8 to 1/3 HP, 825rpm (ORM4688BF)
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FE1076SF)
- CENTURY Condenser Fan Motor, 1 HP, 1075 rpm, 60 Hz (C770V1)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (FE1036SF)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- Century Permanent Split Capacitor Condenser Fan Motors