Century 1473135P-910250 Mens MMA Competition Glove; Red & Black - Small & Medium
Mfr # 1473135P-910250
Zoro # G504121161
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1473135P-910250
- Zoro # G504121161
- Country of Origin China
- Category Sports Equipment
Description
Mens MMA Competition Glove
The sewn sectioned padding on the back of these gloves provides greater dexterity and range of hand movement. This is ideal for MMA training, where you will not only be striking but working in the clinch and in various grappling/submission positions. The gloves also have open fingers/thumbs, and an open palm for better grip traction. they are made with our Advanced Foam Core (AFC) padding and Grab Tab wrist straps for easy adjustments.
The padding of this glove is divided into sections, providing optimum flex and coverage while maintaining the dexterity needed for MMA training for example, while practicing ground-and-pound, grappling, or moving into the clinch. The Grab Tab feature allows you to easily tighten or undo the hook-and-loop straps, or remove the gloves, even with tired and wrapped or gloved-up hands.
Specifications- Color: Red & Black
- Gender: Mens
- Size: Small & Medium
- Weight: 15.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Replacement Wand, Insulated, 59" (99023347)
- GOULD & GOODRICH Duty Holster, RH, Ruger SR9 (K391-SR)
- YARDGARD HDPE Snow Fence, Orange, 48"X100 ft. (889225A)
- AMES SHOVEL IRRIG LONG-H 47"" (1258200)
- CENTURY Century 141002P-910213 Drive Training Glove - Red & Black; Medium (141002P-910213)
- CENTURY Century 141016P-017213 Drive Womens Training Glove - Black & Purple; Medium (141016P-017213)
- CENTURY Century 10184 VS.1 Versys Fight Simulator - Black & Red; Adult (10184)
- CENTURY Century 1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green (1473120P-015706)
- CENTURY Century 1495-010212 Cloth Hand & Forearm Pad - Black; Small (1495-010212)
- DUPONT Snow & Ice Teflon Spray (DSR610101)
- ABC 1-inch Sling 72-inch Tubular Webbing (448759)
- Century Sports Equipment