Shop All Sports Equipment
Century
Century 101318B-910870 70 lbs Brave Heavy Bag; Red & Black
Mfr # 101318B-910870
Zoro # G104121233
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 101318B-910870
- Zoro # G104121233
- Country of Origin China
- Category Sports Equipment
Description
Brave Heavy Bag
This heavy punching bag is fiber-filled to cushion the impact of each punch and kick. Durable vinyl outer material can stand up to every-day use. Don't for get your Century Heavy Bag Stand for mounting. Made in the USA.
Designed to cushion the impact of each punch, the Century Brave 70 Lb Vinyl Heavy Bag features fiber filling. This hanging bag is made of durable vinyl for everyday use and can be used for kicks or punches to help with a variety of training sessions. Made in USA.
Features- Tough vinyl exterior can handle kicks and punches
- Fiber filling helps absorb impact
- Web straps enable easy hanging
- Color: Red & Black
- Style: Hanging
- Material: Vinyl
- Fill: Fiber
- Capacity:70 lbs
- Weight: 74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Grass/Weed Blade, 8 In. Dia (69600120331)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- MTD Cylinder-Damper (927-04320)
- KOHLER Hood Inlet (25 324 04-S)
- CENTURY Century 141016P-017213 Drive Womens Training Glove - Black & Purple; Medium (141016P-017213)
- CENTURY Century 10184 VS.1 Versys Fight Simulator - Black & Red; Adult (10184)
- CENTURY Century 1495-010212 Cloth Hand & Forearm Pad - Black; Small (1495-010212)
- CENTURY Century 1473120P-015706 6 oz Brave Youth Boxing Gloves; Black & Green (1473120P-015706)
- CENTURY Century 141002P-910213 Drive Training Glove - Red & Black; Medium (141002P-910213)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- Century Sporting Goods