Shop All Motor Run Capacitors
Century
CAPACITOR-RUN
Mfr # TOC45
Zoro # G811963669
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 2 13/16 in
- Overall Width 2 13/16 in
- Case Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # TOC45
- Zoro # G811963669
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 13/16 in |
Overall Width | 2 13/16 in |
Case Height | 4 1/16 in |
Overall Depth | 1 25/32 in |
Details
Microfarad Rating | 45 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Item | Motor Run Capacitor |
Max. Temperature | 70 Degrees C |
Product Type | Motor Run Capacitor |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 45, Overall Height 2 13/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 10 μm. 6mm fittings; poly filter. Large (PPDF-50-06-06-P10)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6205Z)
- JIE DRIVES Worm Gearbox Size 40, ratio 20, NEMA56C Input (JRWND40-20-56C)
- TITAN HD Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (PRCFD3075A)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 440V, Round (6FLT2)
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- ROTOM Round Run Capacitor, Dual Voltage 370/440, 15 Mfd (15DVR)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- Century Motor Run Capacitors