Shop All Motor Run Capacitors
Century
CAPACITOR-RUN
Mfr # TOC4
Zoro # G111963680
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 4
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 2 5/32 in
- Overall Width 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # TOC4
- Zoro # G111963680
- Country of Origin United States
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 5/32 in |
Overall Width | 2 1/32 in |
Case Height | 2 3/4 in |
Overall Depth | 1 1/4 in |
Details
Microfarad Rating | 4 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Item | Motor Run Capacitor |
Max. Temperature | 70 Degrees C |
Product Type | Motor Run Capacitor |
Min. Temperature | -40 Degrees C |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 4, Overall Height 2 5/32 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 3/8" Male NPT (PFM03)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 50 Ft (GH781-10X50)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Round (PRCF50A)
- TITAN PRO Motor Run Capacitor, 4 MFD, 2-3/4 In. H (TOCF4)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- TITAN PRO Motor Run Capacitor, 20 MFD, 3-3/16 In. H (TOCF20)
- BISON GEAR & ENGINEERING Motor Run Capacitor, 50 MFD, 3-2/5 In. H (P225-730-0001)
- Century Motor Capacitors