Shop All ECM Motors
This Product is Discontinued
Century
Brushless DC Motor, ECM, 1/10 HP, 1100 rpm (Discontinued)
Mfr # CS89
Zoro # G3655364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Sub Application Room Air Conditioner
- HP 1/10
- RPM Range 1,001-1,100
- Voltage 120V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CS89
- Zoro # G3655364
- Country of Origin United States
- Category ECM Motors
Dimensions
Length Less Shaft | 3 13/16 in |
Shaft Length | 9 5/16 in |
Bolt Circle Dia. | 2 1/2 in |
Overall Length | 22 3/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Lead Length | 54 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/10 HP, Nameplate RPM 1,100/900/700, No. of Speeds 3, Voltage 120V AC, Full Load Amps 1.06 A, 42 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.