Shop All OEM Replacement Motors
Century
Belt Drive Motor, 1/2 HP, OEM Replacement Brand: Triangle Engineering
Mfr # OTEB2054AV1
Zoro # G3067005
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56Z
- HP 1/2 HP
- Motor Application OEM Replacement
- Motor Design Split Phase
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # OTEB2054AV1
- Zoro # G3067005
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 1-1/2" |
Length Less Shaft | 7 7/16 in |
Body Dia. | 6-1/2" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8-15/16" |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.0 A, 56Z Frame, OEM Replacement Brand Triangle Engineering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- DDS Shaft Seal, 55 x 72 x 7 mm., TC, Nitrile Rubber (55727TC)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117-FS)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Aaon Replacement For: F48S08A27 (OAN470)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY Motor, 1/6 HP, Replacement For: OEM Replacement Motor (C033)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- CENTURY MODEL-RFHP-48FR (9605A)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Coleman Replacement For: B42A81A01 (BL6407)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- Century OEM Replacement Motors