Shop All AC Air Compressor Motors
Century
Air Compressor Motor, 6 hp, 3600 RPM
Mfr # B387
Zoro # G702014944
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 6
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame R56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # B387
- Zoro # G702014944
- UPC # 786674012432
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 18 mo |
Length Less Shaft | 12 1/4 in |
Shaft Length | 2 1/4 in |
Overall Length | 14 9/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 6 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 230V AC, Full Load Amps 24.0 A, R56Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Single Acting (0.88NSR02.00)
- HERCULES Lubricant, Bucket, Tan, 2 lb. (40501)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- VIBCO Vibrator Mtg Bracket (VMC-3)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B384)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B813)
- WEG Air Compressor Motor, 5 HP, Frame 56H (12882730)
- WEG Air Compressor Motor, 1 HP, Frame 56 (13488375)
- WEG Air Compressor Motor, 5 HP, Frame 56HZ (13521268)
- CALIFORNIA AIR TOOLS Ultra Quiet Air Compressor Motor 1-HP 110V Only 60 dB (SP-9413)
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. (120554)
- Century Definite Purpose Motors