Shop All AC Air Compressor Motors
Century
Air Compressor Motor, 5 hp, 3600 RPM
Mfr # B384
Zoro # G802014929
original price:
$534.99
7% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230V AC
- Frame R56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B384
- Zoro # G802014929
- UPC # 786674012401
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 9/16 in |
Manufacturers Warranty Length | 18 mo |
Shaft Length | 2 1/4 in |
Length Less Shaft | 12 1/4 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 22.0 A, R56Y Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- GATES Constant Tension Hose Clamp (Heavy-Duty), 32625 (32625)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 21A, ULType1 (KDRB2LE01)
- DYNABRADE Cylinder, Sleeve Adaptor, 59133 (59133)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B813)
- CENTURY Air Compressor Motor, 6 hp, 3600 RPM (B387)
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. (120554)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- A.O. SMITH Century Air Compressor Motor, 3 HP, 3450 RPM, 115/230V, ODP (B383)
- WEG Air Compressor Motor, 1/2 HP, Frame W56 (13470996)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- Century AC Air Compressor Motors