Shop All Pedestal Fan Motors
Century
6-1/2in. Dia. Vert. Cond. Fan Motor
Mfr # H697V1
Zoro # G3261091
product price: $697.99
/ea
Sold in multiples of 2 for $1,395.98
Free Shipping & Returns
$1,395.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1-1/2
- RPM Range 1,101-1,200
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # H697V1
- Zoro # G3261091
- Country of Origin Mexico
- Category Pedestal Fan Motors
Dimensions
Overall Length | 18 1/4 in |
Body Dia. | 6 9/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 5 15/16 in |
Length Less Shaft | 12 3/8 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1-1/2 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CCW, 56Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Face Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 5/8 in, Shaft Length 5 15/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 5.4-5.6/2.8, Ins. Class B, Motor Service Factor 1.15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1-1/2 in OD x 1/4 in W, Nitrile Lip (12330)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- FENNER DRIVES Self-Adjusting Tensioner, 50 ANSI Chain (FS0567)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (C771)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/4 HP (78018)
- MARADYNE Motor, 24V (D-001C-626-1)
- DAYTON Pedestal Fan Motor, 40 deg., 1/4 HP, 60 Hz (GGS_46537)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/4 HP, Yoke (6K406)
- TPI INDUSTRIAL Motor Replacement, 1/2HP, w/Control, HDH-JR (R1-MOT)
- Century Pedestal Fan Motors