Shop All Pedestal Fan Motors
Century
6-1/2in. Dia. Vert. Cond. Fan Motor
Mfr # C771
Zoro # G0790006
original price:
$517.99
10% off
new price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # C771
- Zoro # G0790006
- Country of Origin Mexico
- Category Pedestal Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 6 1/16 in |
Overall Length | 18 1/16 in |
Body Dia. | 6 1/2 in |
Length Less Shaft | 12 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CW, P56Y Frame, Motor Enclosure Design Open, Band Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 3.3/6.6, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- SUPER LUBE Bottle Super Lube Oil W/O PTFE Low Visc, LT Wgt 4 Oz. (52004)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- WESTWARD Oiler, 10 fl oz Capacity, Tin Coated Steel Sheet, Flexible Spout, 6 in Spout Length (2LAJ6)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (H697V1)
- DAYTON Motor, 1/3 HP, Yoke (3M469)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- DAYTON Motor, 1/3 HP, Yoke (6K807)
- DAYTON Osc Motor, 1/2 HP, 1075,115 V, 48YZ, TEAO (5C040)
- DAYTON Motor, 1/2 HP, Yoke (4UX65)
- DAYTON Fan Motor, Split-Ph, 1/3 HP, 1725,115v.48YZ (4UX68)
- Century HVAC Motors