Shop All 3-Phase blower Motors
Century
5in. Dia. Fan/Blower Motors
Mfr # U6430
Zoro # G3261697
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Mounting Type Extended Studs
- Length Less Shaft 4 11/16 in
- Ring to Ring Center 4 5/16 in
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # U6430
- Zoro # G3261697
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Length Less Shaft | 4 11/16 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 6 13/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Mounting Stud Length | 11/16 in |
Shaft Length | 2 11/16 in |
Lead Length | 35 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.3 A, 42 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 35 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-510/510-B-650)
- DODGE Eccentric Collar Ball Bearing, Sxrb Normal Duty Pillow Block, 2-Bolt Base P2B-Sxrb-103 (131836 P2B SXRB 103)
- CONTINENTAL V-belt, 89 in L, 5/8 in W Top, Rubber (85890)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3450 Nameplate RPM (L1320T)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- Century Direct Drive Blower Motors