Shop All 3-Phase blower Motors
Century
5in. Dia. Fan/Blower Motors
Mfr # BL6420
Zoro # G3261688
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- No. of Speeds 2
- Motor Application Direct Drive Fan/Blower
- Motor Service Factor 1
- Overall Length 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BL6420
- Zoro # G3261688
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Overall Length | 8 1/4 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #10-32 |
Mounting Stud Length | 57/100 in |
Length Less Shaft | 3 7/8 in |
Body Dia. | 5 in |
Shaft Length | 4 3/8 in |
Shaft Dia. | 1/2 in |
Lead Length | 23 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6, 1/9 HP, Nameplate RPM 1,050, No. of Speeds 2, Voltage 115V AC, 5.6 A Full Load Amps, 42Y Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Frame Material Steel, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010ON, Pressure Line, 10 micron, Outside-In (MF0060144)
- SIOUX TOOLS GRIP COVER SMALL (68340)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (EP050820)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- Century Direct Drive Blower Motors