Shop All Permanent Split Capacitor Blower Motors
Century
5in. Dia. Fan/Blower Motors
Mfr # BL6412
Zoro # G0789559
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Phase Single
- Hz 60 Hz
- No. of Speeds 1
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BL6412
- Zoro # G0789559
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 3 11/16 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Stud Size | #10-32 |
Length Less Shaft | 3 13/16 in |
Mounting Stud Length | 57/100 in |
Lead Length | 18 in |
Overall Length | 7 1/2 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115V AC, 5.5 A Full Load Amps, 42Y Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Frame Material Steel, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/8 In (SD178)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 440V, Oval (2MEA2)
- BESTORQ Cogged Belt, 78 in Outside Length, 21/32 in Top Width, 1 Ribs (BX75)
- BROWNING Split Taper Bushing, 1-7/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078419)
- CENTURY Condenser Fan Motor, 1/8 HP, 1000 RPM (799)
- CENTURY Mtr, PSC, 1/4 HP, 1550,115/208-230V, 48Y, OAO (9700)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 115V, 42Y, OAO (9709)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (D1076)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, Open (FD6001A)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- FASCO Condenser Fan Motor, 1/5 HP, 1.2A (D743)
- Century Direct Drive Blower Motors