Shop All 3-Phase blower Motors
Century
5in. Dia. Fan/Blower Motors
Mfr # 669
Zoro # G3261441
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Service Factor 1
- Capacitor Required Yes
- Standards CSA Certified, UL Listed
- Resilient Ring Dia. 2 11/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # 669
- Zoro # G3261441
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Resilient Ring Dia. | 2 11/25 in |
Shaft Length | 8 9/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 in |
Overall Length | 12 9/16 in |
Length Less Shaft | 3 15/16 in |
Lead Length | 48 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10, 1/15, 1/25, 1/35 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, 1.7 A Full Load Amps, 42 Frame, Output Watts 0.07 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- Century 3-Phase blower Motors