Shop All 3-Phase blower Motors
Century
5in. Dia. Fan/Blower Motors
Mfr # 390
Zoro # G3261295
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Mounting Stud Length 3/4 in
- Standards UL Listed
- Phase Single
- Full Load Amps 3.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 390
- Zoro # G3261295
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Mounting Stud Length | 3/4 in |
Body Dia. | 5 in |
Overall Length | 10 1/4 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Shaft Length | 6 in |
Length Less Shaft | 4 1/4 in |
Lead Length | 31 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4, 1/5, 1/7 HP, Nameplate RPM 1,050, No. of Speeds 3, Voltage 115V AC, 3.7 A Full Load Amps, 42 Frame, Output Watts 0.19 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Ring/Extended Studs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP-1.15/16M)
- DIXON H Series Hydraulic Interchange Coupler, 1/4 in x 1/4-18 Nominal, Quick-Connect x Female NPTF, Brass (2HF2-B)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (207383)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- Century 3-Phase blower Motors