Shop All 3-Phase blower Motors
Century
5-5/8in. Dia.Dbl. Shaft Blower Motor
Mfr # RAL1076
Zoro # G3261660
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Mounting Position Horizontal
- Hz 60 Hz
- Max. Ambient Temp. 40 Degrees C
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RAL1076
- Zoro # G3261660
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 20 in |
Shaft Dia. | 1/2 in |
Mounting Stud Length | 1 63/100 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 4 13/16 in |
Shaft Length | 7 3/8 in |
Stud Size | #8-32 |
Lead Length | 35 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, 8.2 A Full Load Amps, 48Y Frame, Output Watts 0.56 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Semi Enclosed, Motor Mounting Type Resilient Ring/Extended Studs, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6309ZZ (6309 ZZ/C3 PRX)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- MEGADYNE METRIC V BELT V-BELTS (SPA1432)
- NATIONAL Small Bore Inch Seal, 413478 (413478)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- Century Direct Drive Blower Motors