Shop All 3-Phase blower Motors
Century
5-5/8in. Dia. Stock Motor
Mfr # BDL1106
Zoro # G3261645
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- No. of Speeds 3
- Full Load Amps 11.6 A
- Motor Mounting Type Resilient Rings
- Capacitor Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BDL1106
- Zoro # G3261645
- Country of Origin India
- Category 3-Phase blower Motors
Dimensions
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 12 3/4 in |
Mounting Stud Length | 1 11/20 in |
Shaft Dia. | 1/2 in |
Shaft Length | 6 3/8 in |
Stud Size | #8-32 |
Length Less Shaft | 6 5/16 in |
Lead Length | 27 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, 11.6 A Full Load Amps, 48Y Frame, Output Watts 0.75 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Rings, Motor Frame Material Steel, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 9.7 cu in/rev, 4 Bolt (101-1012)
- MOLON AC Gearmotor, 54 rpm, TENV, 115V (EM5R-56-1M)
- SHARPE MANUFACTURING MINI AIR REGULATOR 16CMR (SH1410)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 80SF20 (80SF20)
- CENTURY 5in. Dia. Fan/Blower Motors (669)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- Century Direct Drive Blower Motors