Shop All 3-Phase blower Motors
Century
5-5/8in. Dia. Stock Motor
Mfr # BDH1106
Zoro # G3261651
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Thermal Protection Auto
- Voltage 460V AC
- Motor Service Factor 1
- HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BDH1106
- Zoro # G3261651
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Shaft Length | 4 1/2 in |
Overall Length | 11 1/16 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 9/16 in |
Resilient Ring Dia. | 2 1/2 in |
Body Dia. | 5 5/8 in |
Lead Length | 36 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 1,100, No. of Speeds 3, Voltage 460V AC, 3.2 A Full Load Amps, 48Y Frame, Output Watts 0.75 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Round Belly Band, Motor Frame Material Steel, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Light Duty, Set Screw, 1.5625-in. Bore Dia., 80mm Outside Dia., 34mm Inner Ring W (SB208-25)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- GATES Truflex V-Belts, 3L640 (3L640)
- BAND-IT Single Bolt Flared Leg 200/300 Brkt Pk50 (D02189)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- Century 3-Phase blower Motors