Shop All Blower Motors and Parts
This Product is Discontinued
Century
5-5/8in. Dia. Outdoor Fan Motor (Discontinued)
Mfr # FSE1024
Zoro # G3261021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 1,501-1,600
- Nameplate RPM 1,625
- Voltage 208-230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FSE1024
- Zoro # G3261021
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Stud Size | 8-32 |
Length Less Shaft | 4 5/8 in |
Shaft Length | 5 in |
Overall Length | 10 5/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Lead Length | 26 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/6 HP, No. of Speeds 2, Voltage 208-230V AC, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,625, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 1.7/1.0 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.