Shop All Blower Motors and Parts
Century
5-5/8in. Dia. Outdoor Fan Motor
Mfr # FH1024
Zoro # G3261030
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,601-1,700
- Nameplate RPM 1,625
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FH1024
- Zoro # G3261030
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Overall Length | 11 3/4 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 3/8 in |
Stud Size | 8-32 |
Length Less Shaft | 5 5/16 in |
Shaft Dia. | 1/2 in |
Lead Length | 27 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/4 HP, No. of Speeds 2, Voltage 460V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 3/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,625, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 0.90 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x25x1 FBG Furn Filter (10055.011225)
- IO HVAC CONTROLS Bypass Damper, Vertical, 8" (BV-08)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1011)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CENTURY Motor (89PSC)
- DANFOSS Capac 240 Mfd 125V Round W/Bkt (117U5023)
- DAYTON Bearing Support with Bearing (VTSYT97LIBSG)
- COPELAND Contactor, 25A, 120V, 3Pole (912-3025-01)
- Century Blower Motors and Parts