Shop All Blower Motors and Parts
Century
5-5/8in. Dia. Outdoor Fan Motor
Mfr # F1076SV1
Zoro # G3261006
original price:
$210.99
6% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 3/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # F1076SV1
- Zoro # G3261006
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 5/8 in |
Overall Length | 10 in |
Length Less Shaft | 6 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Lead Length | 96 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan; Heat Pump, 60 Hz, Full Load Amps 5.3 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRICE 12 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000040)
- LASKO 16" Pedestal Fan, 2526 (2526)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (HF3323TD-RP)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (F1106)
- CENTURY Motor (89PSC)
- CENTURY 5-5/8in. Dia. Outdoor Fan Motor (FS1024S)
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- CARRIER Discharge Valve Gasket (6D401131)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- AMANA MENUMASTER Bottom Element Kit (12002874)
- Century Blower Motors and Parts