Shop All 3-Phase blower Motors
Century
5-5/8in. Dia. High Eff. Blower Motor
Mfr # FD1026
Zoro # G3261618
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Hz 60 Hz
- Overall Length 11 1/16 in
- Motor Mounting Position All Angle
- Motor Shaft Rotation CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # FD1026
- Zoro # G3261618
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Overall Length | 11 1/16 in |
Length Less Shaft | 4 5/8 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 6 3/8 in |
Mounting Stud Length | 1 31/50 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Lead Length | 26 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, 1.85 A Full Load Amps, 48Y Frame, Output Watts 0.19 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Rings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6312, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88953-06-04)
- DAYTON 6/5V1400 Banded V-Belt, 140-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs (13G063)
- PARKER Subplate, Side Ports (SPD24SAS35)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- Century 3-Phase blower Motors