Shop All 3-Phase blower Motors
Century
5-5/8in. Dia. High Eff. Blower Motor
Mfr # 7FD1016
Zoro # G3261627
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Bearings Ball
- Mounting Stud Length 1 63/100 in
- Shaft Dia. 1/2 in
- Ring to Ring Center 4 31/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # 7FD1016
- Zoro # G3261627
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Mounting Stud Length | 1 63/100 in |
Shaft Dia. | 1/2 in |
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/4 in |
Shaft Length | 6 3/8 in |
Length Less Shaft | 4 1/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 11/16 in |
Lead Length | 27 in |
Description
Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, 0.80 A Full Load Amps, 48Y Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Ring/Extended Studs, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- BUYERS PRODUCTS 1/2 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W050)
- FESTO Push-In Fitting QSM-M5-3-I (QSM-M5-3-I)
- NORD AC Gearmotor, 7,700.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-112MP/4, 43.43)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- ZORO SELECT Motor, 3 Ph, 1 HP, 1725,208-230/460V, 56, ODP (4YU38)
- Century 3-Phase blower Motors