Shop All 3-Phase blower Motors
Century
5-5/8in. Dia Fleximount Motor
Mfr # FML1036
Zoro # G3261767
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Continuous
- Motor Mounting Type Lug
- Phase Single
- Motor Application HVAC/R
- Overall Length 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # FML1036
- Zoro # G3261767
- Country of Origin Mexico
- Category 3-Phase blower Motors
Dimensions
Overall Length | 10 3/8 in |
Shaft Length | 6 in |
Length Less Shaft | 4 3/8 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Lead Length | 26 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 3, Voltage 115V AC, Motor Shaft Rotation CCW, 48Y Frame, Motor Enclosure Design Open Air-Over, Lug Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 50 Degrees C, Nameplate RPM 1,075, HVAC/R, Fan Coil; Room Air Conditioner; Blower, 60 Hz, Full Load Amps 6.3 A, Ins. Class B, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-15 (450-5MGT-15)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- INGERSOLL-RAND Start up Kit for Compressor, Air Filter (START-UP KIT - 247P)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- CENTURY 1/4 HP, 1075 RPM, 277v, 3 speed, 1.3 amps (7FD1026)
- CENTURY 5-5/8in. Dia. Stock Motor (BDL1106)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- CENTURY 5-5/8in. Dia. High Eff. Blower Motor (7FD1036)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- Century Direct Drive Blower Motors