Shop All Motor Parts
Century
3/8 CONDUIT CONNECTOR
Mfr # 1322A
Zoro # G0786479
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conduit Connector Holes, Electric Motors
- Compatible Motor Diameter 5 in, 5.625 in
- Mounting Style Mounting Screws; Stop Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 1322A
- Zoro # G0786479
- Country of Origin United States
- Category Motor Parts
Dimensions
Compatible Motor Diameter | 5 in, 5.625 in |
Details
Item | Conduit Connector |
For Use With | Conduit Connector Holes, Electric Motors |
Mounting Style | Mounting Screws; Stop Plate |
Description
Conduit Connector, For Use With Conduit Connector Holes, Electric Motors, Compatible NEMA Frame Size Not Applicable, Compatible Motor Diameter 5 in, 5.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (218-309)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- FLUX F416EX Air Operated Motor for Drum Pump (24-ZORO0292)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- CENTURY KIT-SEPARATE PARTS (1487A)
- CENTURY KIT-SEPARATE PARTS (1226)
- CENTURY DC Motor Brush (16121)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- CENTURY KIT-SEPARATE PARTS (1231A)
- DAYTON Motor Assembly (VE2LY96MAG)
- HONEYWELL 221455A Adjustable Crankarm (221455A)
- Century Motor Parts